16C5C-XHX50FT
Description
16C5CXH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 16C5C-XHX50FT
BDI # 22151120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 74 Inch | Burst Pressure 3200 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
22.225
Color:
Blue
16C5C-XHXREEL
Description
16C5CXH XREEL HYDRAULIC HOSE ; C5C-XH XTREME HEAT SAE 100R5
Part # 16C5C-XHXREEL
BDI # 22151122
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 74 Inch | Burst Pressure 3200 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
22.225
Color:
Blue
7/8IN ENGINE COOLANT MARINE SILICONE
Description
7/8X10FT ENG COOL SILICONE 110 ; COOLANT HOSE
Part # 7/8IN ENGINE COOLANT MARINE SILICONE
BDI # 18201966
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
22.225
Color:
Green
16C5M 165FT/REEL
Description
16C5M XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5M MARINE FUEL LINE
Part # 16C5M 165FT/REEL
BDI # 1096701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Inside Diameter - Millimeter:
22.225
Color:
Blue
16C14 100FT/CARTON
Description
16C14 XCTN HYDRAULIC HOSE ; C14 PTFE SAE 100R14 TYPE A NONCONDUCTIVE
Part # 16C14 100FT/CARTON
BDI # 1096672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 9 Inch | Burst Pressure 3500 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
22.225
Color:
White