4PROXTXREEL
Description
4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
Part # 46579944
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black
4CR2 550FT/REEL
Description
4CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 550FT/REL
Part # 46578843
BDI # 20517589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.5
Other Features:
5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
4IA3K 440FT/REEL
Description
4IA3K XREEL HYDRAULIC HOSE ; POR PRO SERIES IA3K WIRE BRAID 440FT/REL
Part # 46574640
BDI # 20525850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.9
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
4CR1XREEL
Description
4CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 440FT/REEL
Part # 46578831
BDI # 22151066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.2
Other Features:
3275 PSI | 225.8 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
4CR1XBALE
Description
4CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 5600FT/REEL
Part # 46578832
BDI # 22151068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.2
Other Features:
3275 PSI | 225.8 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black