5LOCXREEL

COMPARE

5LOCXREEL

Description
5LOCXREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 350FT/REEL

GATES

Part # 43191793

BDI # 22151096

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.55
Outside Diameter - Millimeter: 14
Other Features: 300 PSI | 20.7 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use: Petroleum-Based Hydraulic Oil | Glycol Anti-Freeze Compounds | Water | Engine Lubricating Oils And Air Lock-On Hose | Vibration Or Pressure Surge | Permanent Piping In Residential Or Commercial Building

Inside Diameter - Millimeter: 7.9
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
5TH7SXCTN

COMPARE

5TH7SXCTN

Description
5TH7SXCTN HYDRAULIC HOSE ; POR TH7S SAE 100R7 250FT/REEL

GATES

Part # 44679113

BDI # 22151134

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.2
Other Features: 2500 PSI | 172.4 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use: Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery

Inside Diameter - Millimeter: 7.9
Color: Black

Price Inventory : Available to order
Loading Price
QTY
5MXTXREEL

COMPARE

5MXTXREEL

Description
5MXTXREEL HYDRAULIC HOSE ; POR 70406 5/16" ID 440FT/REEL

GATES

Part # 46579929

BDI # 23710031

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.6
Outside Diameter - Millimeter: 15.2
Other Features: 5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use: High-Pressure Hydraulic Oil Lines

Inside Diameter - Millimeter: 7.9
Color: Black

Price Inventory : Available to order
Loading Price
QTY
5MXT-XTPXREEL

COMPARE

5MXT-XTPXREEL

Description
5MXT-XTPXREEL HYDRAULIC HOSE ; POR WIRE BRAID 7.8MMX15.2MM 440FT/REEL

GATES

Part # 46560265

BDI # 25184786

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.61
Outside Diameter - Millimeter: 15.5
Other Features: 5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use: Universal | Multi-Use

Inside Diameter - Millimeter: 7.9
Color: Black

Price Inventory : Available to order
Loading Price
QTY