3X200 BLACK GOLD MUD AND OIL 300SD
Description
3"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0005
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100 AG MASTER SOLUTION 150SD
Description
3" X 100' AGRICULTURE HOSE ; 100FT/REL
Part # 4686-0072
BDI # 22284233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
3" MIL-DTL-6000C AIRCRA' 100PSI ; FUEL AND OIL HOSE 10FT/REL
Part # 3336-0444
BDI # 18201929
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Bend Radius 36 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100FT AG MASTER PVC SOL 35SD CLR CORR
Description
3" X 100' AGRICULTURE HOSE ; 100FT/REL
Part # 7744-0011
BDI # 22284185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Bend Radius 6 Inch | Rigid Thermoplastic Helix
Typical Use:
Agriculture
Inside Diameter - Millimeter:
76.2
Color:
Clear
3IN 4175SC ENGINE COOLANT 50PSI 3FT
Description
3" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3709
BDI # 22284941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
Burst Pressure 50 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
76.2
Color:
Black