Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.3
Other Features:
2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG5K-XTFXLL
Description
6EFG5K-XTF XLL HYDRAULIC HOSE ; NON-RETURNABLE 70475
Part # 6EFG5K-XTFXLL
BDI # 22493162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.695
Outside Diameter - Millimeter:
17.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
3/8INX50FT RUBBER AIR BRAKE HOSE 225PSI
Description
3/8" X 50' AIR BRAKE HOSE ; POR
Part # 3/8INX50FT RUBBER AIR BRAKE HOSE 225PSI
BDI # 18201909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.1
Other Features:
225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Typical Use:
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Inside Diameter - Millimeter:
9.5
Color:
Black