VFS3120-5DZ-03T
Description
VFS3120-5DZ-03T ; VALVE SGL PILOT BODY PORTED
Part # VFS3120-5DZ-03T
BDI # 17872082
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.043
Voltage:
24 VDC
Overall Width - Inch:
1.181