4M2TX50FT
Description
4M2T X50FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46571553
BDI # 1108156
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black