NVS3125-0209D

COMPARE

NVS3125-0209D

Description
NVS3125-0209D ; VALVE SOL 110VAC

SMC

Part # NVS3125-0209D

BDI # 18588884

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.83 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch: 2.126
Voltage: 100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY