SY7120-5WAOZ-02N

COMPARE

SY7120-5WAOZ-02N

Description
SY7120-5WAOZ-02N ; SY5000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY7120-5WAOZ-02N

BDI # 18596995

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 4.295
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY