712C-12-PI-611CA

COMPARE

712C-12-PI-611CA

Description
712C-12-PI-611CA SOLENOID VALVE ; 1/4" NPTF 24V DC 8.5 W 0.7 CV INLINE

MAC VALVES

Part # 712C-12-PI-611CA

BDI # 21445962

Features

Port Type: 1/4" NPTF
Number of Ports/Way: 4 Port | 4 way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/2" NPS Conduit
Overall Length - Inch: 4.579
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY