SY5401-5U1

COMPARE

SY5401-5U1

Description
SY5401-5U1

SMC

Part # SY5401-5U1

BDI # 19384547

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position | Round Head Combination Screw
Overall Length - Inch: 4.591
Voltage: 24 VDC
Overall Width - Inch: 0.713

Price Inventory : Available to order
Loading Price
QTY