FMBV45F25F
Description
FMBV45F25F BALL VALVE SWIVEL INLET ; 4.5" FNST SWIV INLETX 2.5" MNST OUTLET
Part # FMBV45F25F
BDI # 19321108
Features
Port Type:
4-1/2" FSNST | 2-1/2" MNST
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Voltage:
Not Applicable