24071

COMPARE

24071

Description
24071 COOLANT SPIN-ON FILTER ; CELLULOSE 3.69" X 4.31" 30MIC 200PSI

WIX

Part # 24071

BDI # 18432399

Features

Thread Size: 11/16"-16
Inch - Metric: Inch
Other Features: Closed Outer Diameter Bottom | Air Conditioner Application
Overall Height - Inch: 4.317
Overall Height - Millimeter: 109.652

Product Type: Spin-On Coolant Filter

Price Inventory : In stock
Loading Price
QTY
33091

COMPARE

33091

Description
33091 FUEL/WATER SEPARATOR FILTER ; SPIN-ON

WIX

Part # 33091

BDI # 18432009

Features

Thread Size: 20X1.5 MM
Inch - Metric: Metric
Other Features: Full Flow | Closed Outer Diameter Bottom | Cummins Tier 2 QSB and 2VE Engine Application
Overall Height - Inch: 7.587
Overall Height - Millimeter: 192.71

Product Type: Spin-On Fuel/Water Separator Filter

Price Inventory : Available to order
Loading Price
QTY
PC308-BP

COMPARE

PC308-BP

Description
PC308-BP QUICK COUPLER ; 3/8" BODY SIZE 200PSI BR 10EA/PAK

PARKER

Part # PC308-BP

BDI # 21927495

Features

Fitting Type: Socket
Inch - Metric: Inch
Material: Brass
Product Name: Quick Disconnect Fitting

Price Inventory : Available to order
Loading Price
QTY
PC318-BP

COMPARE

PC318-BP

Description
PC318-BP NON-VALED COUPLER ELBOW ; 1/2" PUSH LOK 3/8" BODY BRASS 15EA/PAK

PARKER

Part # PC318-BP

BDI # 22324654

Features

Fitting Type: Socket | Elbow
Inch - Metric: Inch
Material: Brass
Other Features: 90 Degree Angle
Product Name: Quick Disconnect Fitting

Price Inventory : Available to order
Loading Price
QTY
PN352

COMPARE

PN352

Description
PN352 BRASS PIPE NIPPLE ; 3/8" BODY SIZE 1.34" LENGTH 25EA/PAK

PARKER

Part # PN352

BDI # 21927497

Features

Fitting Type: Plug
Inch - Metric: Inch
Material: Brass
Product Name: Quick Disconnect Fitting

Price Inventory : Available to order
Loading Price
QTY