51068
Description
51068 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 21MICRON
Part # 51068
BDI # 18435383
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Agco Tractor/Chrysler/Ford/Mercury/Kubota Engine/Land Rover/Toyota Application
Overall Height - Inch:
4.338
Overall Height - Millimeter:
110.185
Product Type:
Spin-On Lube Filter
51348
Description
51348 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON
Part # 51348
BDI # 18433275
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Closed Outer Diameter Bottom | Various Chrysler/Dodge/Jeep/Various GM/Saturn/Lexus/Saab/Suzuki/Toyota/Various Ford Application
Overall Height - Inch:
3.404
Overall Height - Millimeter:
86.462
Product Type:
Spin-On Lube Filter
51516
Description
51516 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON
Part # 51516
BDI # 18435574
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Ford/Lincoln/Mercury/Chrysler/Jeep/Mitsubishi/Various Mazda/Various Industrial Equipment Application
Overall Height - Inch:
4.828
Overall Height - Millimeter:
122.631
Product Type:
Spin-On Lube Filter
51758
Description
51758 SPIN-ON LUBE FILTER ; CELLULOSE 5.007" OD 25MICRON
Part # 51758
BDI # 18435588
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/John Deere Equipment Application
Overall Height - Inch:
6.872
Overall Height - Millimeter:
174.549
Product Type:
Spin-On Lube/Hydraulic Filter