51334
Description
51334 SPIN-ON LUBE FILTER ; 3.15" OD X 3.328" HT 280PSI 21MICRON
Part # 51334
BDI # 18433239
Features
Thread Size:
20X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Acura/Chevrolet/Dodge/Ford/Honda/Hyundai Application
Overall Height - Inch:
3.238
Overall Height - Millimeter:
82.245
Product Type:
Spin-On Lube Filter