51515
Description
51515 SPIN-ON LUBE FILTER ; CELLULOSE 3.661" OD 21MICRON
Part # 51515
BDI # 18435570
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Chrysler Family of Car/Truck/Ford Family of Car/Truck/Mazda Truck/Toyota Landcruiser Application
Overall Height - Inch:
5.197
Overall Height - Millimeter:
132.004
Product Type:
Spin-On Lube Filter
51522
Description
51522 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON
Part # 51522
BDI # 18435581
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | AMC/Buick/Cadillac/Chevrolet/GM/Saturn/Jeep/Isuzu/Saab Application
Overall Height - Inch:
4.526
Overall Height - Millimeter:
114.96
Product Type:
Spin-On Lube Filter