51849
Description
51849 SPIN-ON HYDRAULIC FILTER ; 5.007" OD X 11.257" HT 340 PSI 28-30GPM
Part # 51849
BDI # 18436279
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 2/9 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/IHC/Ingersoll-Rand/Tigercat Application | 4.484" Inside Diameter X 4.762" Outside Diameter X 0.139" Thickness Gasket 1 Packed | 4.75" Inside Diameter X 5.14" Outside Diameter X 0.185" Thickness Gasket 2 Packed
Overall Height - Inch:
11.257
Overall Height - Millimeter:
285.928
Product Type:
Spin-On Hydraulic Filter