Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 30/41 Beta Ratio | 19 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various Caterpillar Engine/Perkins/Volvo Application
Overall Height - Inch:
5.166
Overall Height - Millimeter:
131.216
Product Type:
Spin-On Lube Filter
51553
Description
51553 SPIN-ON HYDRAULIC FILTER ; CELLULOSE 3.663" OD 33MICRON
Part # 51553
BDI # 18433831
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 35/52 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Various Hydraulic Application
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Hydraulic Filter
57060
Description
57060 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON
Part # 57060
BDI # 18435450
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | 12 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various GM/Hummer/Saturn/Saab/Dodge/Chrysler/Jeep/Alfa Romeo Application
Overall Height - Inch:
3.45
Overall Height - Millimeter:
87.63
Product Type:
Spin-On Lube Filter
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Universal Hydraulic Application
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
22 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various GM Application
Overall Height - Inch:
4.474
Overall Height - Millimeter:
113.64
Product Type:
Spin-On Lube Filter