20G1 120FT/CARTON
Description
20G1 XCTN HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 120FT/REL
Part # 46570646
BDI # 1099640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 3700 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Black
16M3K 165FT/REEL
Description
16M3K XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 1.48" HOSE OD 165FT/REL
Part # 46571163
BDI # 1097195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
20G1HX50FT
Description
20G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574110
BDI # 1099637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 2500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
16EFG5KX25FT
Description
16EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514024
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG6K 100FT/CARTON
Description
16EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511289
BDI # 1096725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black