32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574492
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 3670-0767
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red
2-1/4IN 4175SC ENGINE COOLANT 62PSI 3FT
Description
2-1/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3706
BDI # 22284929
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.67
Outside Diameter - Millimeter:
67.818
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
57.15
Color:
Black
3INX100FT PROSPECTOR OILFIELD 150
Description
3INX100FT PROSPECTOR OILFIELD 150 HOSE ; PTRLM 3IN ID 3.54IN OD BLK 100FT/REL
Part # 20018034
BDI # 424186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Typical Use:
Cleaning Sediment | Oil Storage Tank
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN FLEXTRA 100 RED
Description
3IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Part # 20017598
BDI # 424263
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 6 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
76.2
Color:
Red