3X200 BLACK GOLD MUD AND OIL 300SD
Description
3"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0005
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN PLICORD AUGER ARC PILING BLACK
Description
3IN PLICORD AUGER ARC PILING BLACK HOSE ; 50FT/BOX
Part # 20032476
BDI # 423973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.02
Outside Diameter - Millimeter:
102.108
Other Features:
6 Fabric Plies with Boot Strap
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT CELLAR MASTER LIGHT F AND B
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3132-0174
BDI # 18201433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 20 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
76.2
Color:
Gray
3X200FT BLACK GOLD BULK MATERIAL 300D
Description
3X200' BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 200FT/REL
Part # 3129-1000
BDI # 22284607
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Bend Radius 21 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
76.2
Color:
Black
3-1/2IN 4684CF WET EXHAUST MARINE 35PSI
Description
3-1/2" 4684CF WET EXHAUST MARINE 35PSI ; MARINE HOSE 10FT/REL
Part # 4684-1750
BDI # 18201857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 17 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
88.9
Color:
Black