4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
Description
4X10 LOW PRESSURE FUEL AND OIL 75 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
BDI # 22285531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.3
Outside Diameter - Millimeter:
109.22
Other Features:
Bend Radius 48 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX10FT 63SB AIR AND MP 5PSI
Description
4X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 4INX10FT 63SB AIR AND MP 5PSI
BDI # 18201824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX10FT ENGINE COOLANT SILICONE 110
Description
4"X10' ENGINE COOLANT SILICONE 110 HOSE ; 4" ID 4.27" OD 10' LN ORANGE
Part # 4INX10FT ENGINE COOLANT SILICONE 110
BDI # 24972067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.27
Outside Diameter - Millimeter:
108.458
Other Features:
High Temperature Fabric
Typical Use:
Turbo
Inside Diameter - Millimeter:
101.6
Color:
Orange
4IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4046 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 4IN 4663G HEAVY WALL 10PSI 10FT
BDI # 22284118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.23
Outside Diameter - Millimeter:
107.442
Other Features:
7 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
101.6
Color:
Black
3X200 BLACK GOLD BULK MATERIAL 300SD
Description
3X200 BG BULK MATERIAL 300SD ; HOSE
Part # 3X200 BLACK GOLD BULK MATERIAL 300SD
BDI # 22284623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.23
Outside Diameter - Millimeter:
107.442
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
76.2
Color:
Black