5X100 BLACK GOLD BLENDER TRANSFER 150D
Description
5"X100' BLK GOLD BLENDER TRANSFER 150D ; OILFIELD HOSE 400'/REEL
Part # 4110-0500
BDI # 22284755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.73
Outside Diameter - Millimeter:
145.542
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
127
Color:
Black
5INX100FT HOT AIR BLOWER HOSE 55PSI
Description
5"X100' HOT AIR BLOWER HOSE 55PSI ; 100'/REEL
Part # 4691-0507
BDI # 1102884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.74
Outside Diameter - Millimeter:
145.796
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 30 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
127
Color:
Black
5IN 690SB FOOD AND BEVERAGE 55PSI
Description
5" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Part # 4693-0251
BDI # 18201888
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 30 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
127
Color:
Gray
5INX100FT MASTER FLEX 101CL WATER
Description
5" X 100' WATER HOSE ; 100FT/REL
Part # 7744-2108
BDI # 18202053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.65
Outside Diameter - Millimeter:
143.51
Other Features:
Rigid Thermoplastic Helix | Bend Radius 21 Inch
Typical Use:
Agriculture | Industrial
Inside Diameter - Millimeter:
127
Color:
Clear
5-1/2INX10FT 63SB AIR AND MP 5PSI
Description
5-1/2"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-3454
BDI # 18201836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
139.7
Color:
Black