6INX100FT STEELHEAD WATER 150PSI
Description
6X100 WATER SLURRY 150D AR ; WATER HOSE NON-RETURNABLE
Part # 6INX100FT STEELHEAD WATER 150PSI
BDI # 18201566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.51
Outside Diameter - Millimeter:
165.354
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT MASTER FLEX VAPOR RECOVERY
Description
6X100 FUEL PVC VAPOR REC 5SD ; PETROLEUM HOSE
Part # 6INX100FT MASTER FLEX VAPOR RECOVERY
BDI # 18202429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.52
Outside Diameter - Millimeter:
165.608
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 6 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Clear
6X100 FUEL MASTER 150SD MEGAFLEX
Description
6X100 FUEL 150SD MEGAFLEX ; PETROLEUM HOSE NON-RETURNABLE
Part # 6X100 FUEL MASTER 150SD MEGAFLEX
BDI # 22285341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.43
Outside Diameter - Millimeter:
163.322
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 30 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
152.4
Color:
Black
70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN
Description
96GMV MEGAFLEX XCTN HYDRAULIC HOSE ; NON RETURNABLE HYD HOSE
Part # 70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN
BDI # 22285653
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.4
Other Features:
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
152.4
Color:
Black