6X100 BLACK GOLD BULK MATERIAL 300D
Description
6X100 BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 100FT/REL
Part # 3129-1014
BDI # 22284619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.13
Outside Diameter - Millimeter:
181.102
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
152.4
Color:
Black
6X20FT WATER MASTER PVC 70SD
Description
6X20' WATER MASTER PVC 70SD ; 20'/PALLET WATER HOSE
Part # 7744-1509
BDI # 22285833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.17
Outside Diameter - Millimeter:
182.118
Other Features:
Bend Radius 10.2 Inch | Textile Braid
Typical Use:
Rental and Construction Pumping
Inside Diameter - Millimeter:
152.4
Color:
Clear
6-5/8INX100FT 1/8IN THK 609W MH 20PSI
Description
6-5/8"X100' 1/8" THK 609W MH 20PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0700
BDI # 1111755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
168.275
Color:
Black
6X100 BLACK GOLD POTABLE WATER 300SD
Description
6"X100' BLK GOLD POTABLE WATER 300SD ; OILFIELD HOSE 100'/REEL
Part # 3132-5033
BDI # 22284751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.16
Outside Diameter - Millimeter:
181.864
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Orange
6INX200FT SEA HORSE HW HOSE 200PSI
Description
6 X 100 SEAHORSE HW ; OILFIELD HOSE 100FT/REL
Part # 4688-0589
BDI # 18202163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.07
Outside Diameter - Millimeter:
179.578
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Black