5NABTA 500FT/REEL TYPE B
Description
5NABTA XREEL AIR BRAKE NYLON TUBING ; POR H30000-05 500FT/REL
Part # 43270120
BDI # 1110587
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
5NABTAX100
Description
5NABTAX100 TYPE B AIR BRAKE TUBING ; POR H30002-05
Part # H30002-05
BDI # 1110586
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
1091U0801
Description
1091U0801 POLYURETHANE 95 DURO TUBING ; 50' BLACK 5/16 OD .216 ID .049 WALL
Part # 1091U0801
BDI # 19305995
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Wall Thickness 0.049 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
5.486
Color:
Black
Product Name:
Tubing
1094P0804
Description
1094P0804 NYLON 12 TUBING ; 100' BLUE 5/16" OD .233 ID .040 WALL
Part # 1094P0804
BDI # 19306019
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Semi Rigid | Chemical Resistant | Wall Thickness 0.04 Inch
Typical Use:
Industrial | Pneumatic
Inside Diameter - Millimeter:
5.918
Color:
Blue
Product Name:
Tubing
1094U0801
Description
1094U0801 POLYURETHANE 95 DURO TUBING ; 100' BLACK 5/16 OD .216 ID .049 WALL
Part # 1094U0801
BDI # 19305921
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Wall Thickness 0.049 Inch
Typical Use:
Automation | Pneumatic | Signal Line
Inside Diameter - Millimeter:
5.486
Color:
Black
Product Name:
Tubing