Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 12000 PSI | 10FT Minimum Length | Maximum 8 Piece
Typical Use:
Hand Grease Gun
Inside Diameter - Millimeter:
4.775
Color:
Black
3TH7NCX50FT
Description
3TH7NC X50FT HYDRAULIC HOSE ; POR TH7NC NON CONDUCTIVE SAE 100R7
Part # 44671205
BDI # 1105641
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
2 Synthetic Fiber Braid | Bend Radius 0.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Orange
3RLA-30R2 XREEL
Description
3RLA-30R2 XREEL HYDRAULIC HOSE ; POR 550FT/REEL
Part # 70882
BDI # 27903569
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
250 PSI - 17.2 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use:
General Purpose Water | Glycol Antifreeze Solutions | Diesel Fuel | Gasoline Air
Inside Diameter - Millimeter:
4.775
Color:
Black
3/16XRL FUEL LINE 50 BARRICADE
Description
3/16"XRL FUEL LINE 50 BARRICADE ; FUEL HOSE 550FT/REL
Part # 4219-5520
BDI # 22284064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
Bend Radius 2.17 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Carbureted Engines In Car | Light Truck | Off Road Vehicle And Small Engine
Inside Diameter - Millimeter:
4.775
Color:
Black
3LOLA 300FT/REEL
Description
3LOLA XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842500
BDI # 1105287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Black