3/16IN 19B PLANT MASTER 315PSI 625FT/RL
Description
3/16" X REEL (500'-750') AIR AND MP HOSE ; 625FT/REL
Part # 3219-2901
BDI # 1102925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
High Tensile Synthetic Textile Cord Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
6.35
Color:
Clear
3M3K-XTF 440FT/REEL
Description
3M3K-XTF XREEL HYDRAULIC HOSE ; POR M3K MEGA3000-XTRATUFF CVR 440FT/REL
Part # 46578069
BDI # 1105323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
4.775
Color:
Black
NR7-03
Description
NR7 03X250BX 3/16 ID ; POR SAE 100R7 NON-CONDUCTIVE
Part # 20243656
BDI # 17994680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 12000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.8 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Orange
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 12000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.8 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Black