6C14 300FT/CARTON
Description
6C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND300FT/REL
Part # 77520600
BDI # 1112578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
Color:
White
6C14CTX25FT
Description
6C14CT X25FT HYDRAULIC HOSE ; POR 85730 25FT/BOX
Part # 77523625
BDI # 1112575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
3RFS 440FT/REEL
Description
3RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 440FT/REL
Part # 46572145
BDI # 1105634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
4.775
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 10000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 4 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
7.95
SR14A-05X25FT COIL
Description
SR14A-05X25FT COIL HYDRAULIC HOSE ; 25FT/BOX
Part # 20303637
BDI # 19395472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 10000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 4 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
7.95