Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
6.35
Color:
Black
DUT-05X50BX
Description
DUT-05X50BX HYDRAULIC HOSE ; BLACK CSM 50FT/BOX
Part # 20416331
BDI # 19395707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
5LOCXREEL
Description
5LOCXREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 350FT/REEL
Part # 43191793
BDI # 22151096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
14
Other Features:
300 PSI | 20.7 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use:
Petroleum-Based Hydraulic Oil | Glycol Anti-Freeze Compounds | Water | Engine Lubricating Oils And Air Lock-On Hose | Vibration Or Pressure Surge | Permanent Piping In Residential Or Commercial Building
Inside Diameter - Millimeter:
7.9
Color:
Gray
8C14CTX25FT
Description
8C14CT X25FT HYDRAULIC HOSE ; POR 85731 25FT/BOX
Part # 77523825
BDI # 1115752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312