Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
3.4" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
SHJ-04X250
Description
SHJ-04X250 JACK HOSE ; NEOPRENE RUBBER 250FT/REL
Part # 20319601
BDI # 19395588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
4" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black
DR5-05X250
Description
DR5-05X250 HYDRAULIC HOSE ; CPE BLUE 250FT/REL
Part # 20341023
BDI # 19395887
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
3.4" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
SR5-05X250FT NFK
Description
SR5-05X250FT NFK HYDRAULIC HOSE ; 100R5 DOT 250FT/REL
Part # 20416026
BDI # 17991798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 12000 PSI | 10FT Minimum Length | Maximum 3 Piece
Typical Use:
Air Brake | Power Steering | Tilt Cab Cylinder | Transmission Coolant and Filtration Line | Turbo Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
5/16IN FRONTIER RED 200
Description
5/16IN FRONTIER RED 200 HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20025748
BDI # 422814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Red