Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
9.525
Color:
Clear
4MCPB-MTF 350FT/REEL
Description
4CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 350FT/REL
Part # 46571451
BDI # 1108281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
6525 PSI - 449.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Automobile Repair Shop | General Air Line Service Station | Garage
Inside Diameter - Millimeter:
6.35
Color:
Red
4G2LX50FT
Description
4G2L X50FT HYDRAULIC HOSE ; POR G2L POLARFLEX SAE 100R2
Part # 46572475
BDI # 1107696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 23200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
4J2ATX50FT
Description
4J2AT X50FT HYDRAULIC HOSE ; POR J2AT 2-WIRE BRAID JACK 10000 STATIC
Part # 46574880
BDI # 1107916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 20000 PSI
Typical Use:
Hydraulic Jack | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black