3/8INX50FT F5 AIR BLUE 3/8MNPT
Description
3/8INX50FT F5 AIR BLUE 3/8MNPT HOSE ; 50'L POLY FIBER
Part # 20479683
BDI # 422824
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
9.525
Color:
Blue
Product Name:
Hose Assembly
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT
Description
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT HOSE ; 25'L POLY FIBER
Part # 20465479
BDI # 422932
Features
Length - Feet:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
9.525
Color:
Blue
Product Name:
Hose Assembly
6TH7NC 250FT/CARTON
Description
6TH7NC XCTN HYDRAULIC HOSE ; POR 1" HOSE ID 250FT/REL
Part # 44671173
BDI # 1113780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
5/16IN VARIFLEX 300 BLACK
Description
5/16IN VARIFLEX 300 BLACK HOSE ; MULTIPURPOSE 500FT/REL
Part # 20025428
BDI # 423871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Inside Diameter - Millimeter:
7.95
Color:
Black
6LOC 300FT/CARTON
Description
6LOC XREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 300FT/REL
Part # 43190113
BDI # 1113181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black