6M3KH 330FT/REEL
Description
6M3KH XREEL HYDRAULIC HOSE ; POR M3KH MEGA3000 HIGH-TEMP - 330FT/REL
Part # 46572696
BDI # 1113202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
10C14 200FT/CARTON
Description
10C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND200FT/REL
Part # 77521000
BDI # 1090180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 6.5 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
12.7
Color:
White
10C14X25FT
Description
10C14 X25FT HYDRAULIC HOSE ; POR 85704 25FT/BOX
Part # 77521025
BDI # 1090179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 6.5 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
12.7
Color:
White
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
High-Tensile Steel Wire Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
7.874
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
30 Inch HG Vacuum Rating | With Green Stripe
Typical Use:
Truck | Trailer | Heay Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black