Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.71
Outside Diameter - Millimeter:
18.034
Other Features:
1500 PSI - 103.4 Bar Dynamic WP | 2-Braid | High-Strength Nylon Reinforcement
Typical Use:
Power Steering
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.71
Outside Diameter - Millimeter:
18.034
Other Features:
1500 PSI - 103.4 Bar Dynamic WP | 2-Braid | High-Strength Nylon Reinforcement
Typical Use:
Power Steering
Inside Diameter - Millimeter:
9.525
Color:
Black
6MXG5KXTPX330FT
Description
6MXG5KXTPX330FT HOSE ; HYDRAULIC MXG 4K WIRE BRAID 330FT/REL
Part # 6MXG5KXTPX330FT
BDI # 26682994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.71
Outside Diameter - Millimeter:
18
Other Features:
5075 PSI | 350 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black