3/8 PLANT MASTER XTREME 315PSI
Description
3/8 PLANT MASTER XTREME 315PSI HOSE ; LOCK ON 500FT/REEL MIN ORDER 1 REEL
Part # 3205-0026
BDI # 18201386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
Description
3/8" 3217HY CYCLONE 1000PSI 750'/REEL ; .73"OD 1000 PSI 625'/REEL
Part # 3217-0585
BDI # 18201452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Typical Use:
Meat and Poultry Plant | Mild Detergent
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8IN ORTAC 300 RED
Description
3/8IN ORTAC RED 300WP HOSE ; MULTI-PURPOSE SBR
Part # 20026564
BDI # 423836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Abusive Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
8C5E 330FT/REEL
Description
8C5E XREEL HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 330FT/REL
Part # 36580213
BDI # 1115799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
3/8INX500FT XTREME RED 315PSI
Description
3/8" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Part # 3205-0226
BDI # 20542113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red