1/2X500FT PLANT MASTER 250 RED
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
1/2IN PYTHON PLUS AIR AND MP BLK 300PSI
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3222-0185
BDI # 18201804
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Aramid Tensile Cord | Bend Radius 5 Inch
Typical Use:
Industrial | Vibrations or Pressure Surges Exist
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN 4230BS ENGINE COOLANT 75PSI 250FT
Description
1/2" X REEL COOLANT HOSE ; 250FT/REL
Part # 4230-4229
BDI # 22284953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Bend Radius 6 Inch | Burst Pressure 300 PSI | 10 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN PYTHON PLUS AIR AND MP GRAY 300PSI
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3222-0285
BDI # 18201810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Aramid Tensile Cord | Bend Radius 5 Inch
Typical Use:
Industrial | Vibrations or Pressure Surges Exist
Inside Diameter - Millimeter:
12.7
Color:
Gray
1/2INX250FT PLANT MASTER BLK 200PSI
Description
1/2" X SMALL REEL AIR AND MP HOSE ; 250FT/REL
Part # 3204-1414
BDI # 20541991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Bend Radius 5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
12.7
Color:
Black