1/2INX50FT HV GREEN AIR BRAKE STRIPE
Description
1/2" X 50' AIR BRAKE HOSE ; POR
Part # 27221
BDI # 18623415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.2
Other Features:
225 PSI | 15.5 Bar Dynamic WP | 2-Braid | Fiber Reinforcement
Typical Use:
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Inside Diameter - Millimeter:
12.7
Color:
Black
BR1014
Description
BR1014 PVC BRAIDED TUBING ; DOMESTIC CLEAR 5/8 IDX.906" 300' COIL
Part # BR1014
BDI # 19316863
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
15.875
Color:
Clear
Product Name:
Tubing
CL1014
Description
CL1014 PVC TUBING ; 100' DOMESTIC CLEAR 5/8" IDX7/8" OD
Part # CL1014
BDI # 19318441
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Food Grade
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
15.875
Color:
Clear
Product Name:
Tubing
1/2IN AB AIR BRAKE 250FT/REEL
Description
1/2" X REEL 250' AIR BRAKE HOSE ; POR
Part # 28761
BDI # 1089320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.2
Other Features:
225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Typical Use:
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2INX50FT RUBBER AIR BRAKE HOSE 225PSI
Description
1/2" X 50' AIR BRAKE HOSE ; POR
Part # 27241
BDI # 18201910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.2
Other Features:
225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Typical Use:
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Inside Diameter - Millimeter:
12.7
Color:
Black