12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
12MXT-XTPXBALE
Description
12MXT-XTPXBALE HYDRAULIC HOSE ; POR WIRE BRAID 19.1MMX27.4MM 1500FT/REEL
Part # 46560277
BDI # 25184795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
19.1
Color:
Black
12MXT-XTPXREEL
Description
12MXT-XTPXREEL HYDRAULIC HOSE ; POR WIRE BRAID 19.1MMX27.4MM 220FT/REEL
Part # 46560269
BDI # 25184794
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
19.1
Color:
Black
12C5C 220FT/REEL
Description
12C5C XREEL HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 220FT/REL
Part # 36581780
BDI # 1092387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.432
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6.5 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
15.875
Color:
Black
12C5D 220FT/REEL
Description
12C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 220FT/REL
Part # 36580029
BDI # 1092389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.432
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 23 Inch | Burst Pressure 3000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
15.875
Color:
Green