12CR2 220FT/REEL
Description
12CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 220FT/REL
Part # 46578851
BDI # 20517595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
29
Other Features:
3125 PSI | 215.45 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
19.1
Color:
Black
12M4K-MTF 190FT/REEL
Description
12M4K-MTF XREEL HYDRAULIC HOSE ; POR 3/4" HOSE ID 1.17" HOSE OD 190FT/REL
Part # 46571482
BDI # 1093031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
19.05
Color:
Black
12M4K-XTF 220FT/REEL
Description
12M4K-XTF XREEL HYDRAULIC HOSE ; POR M4K MEGA4000-XTRATUFF CVR 220FT/REL
Part # 46572286
BDI # 1093035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
29
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
19.1
Color:
Black
12ID5KXLL
Description
12ID5KXLL HYDRAULIC HOSE ; POR ID5K SPRL WRE ISO 18752 200FT/REEL
Part # 46510168
BDI # 22150992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
29
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
19.1
Color:
Black