16MEGATECH250 150FT/REEL
Description
16MEGATECH 250 XREEL HYDRAULIC HOSE ; POR MEGATECH 250 HI-TEMP (TOC) 150FT/REL
Part # 46572344
BDI # 1097285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
25.4
3/4INX100FT MUSTANG CRUSH 200PSI
Description
3/4"X100' MUSTANG CRUSH 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0607
BDI # 18201901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
High Tensile Synthetic Textile with Monofilament Helix | Bend Radius 4 Inch | Crush and Kink Resistance
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
19.05
Color:
Black
16MEGATECH250X50FT
Description
16MEGATECH 250 X50FT HYDRAULIC HOSE ; POR MEGATECH 250 HIGH-TEMP (TOC)
Part # 46570088
BDI # 1097284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
25.4
1XREEL DATA CENTER COOLING 400FT
Description
1XREEL DATA CENTER COOLING HOSE 400FT
Part # 42170304
BDI # 28637776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
Synthetic Textile Braid
Typical Use:
Thermal Management Application
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 32000 PSI
Typical Use:
Agriculture | Construction | Forestry | Hydrostatic Transmission | Industrial | Underground or Open Pit Mining
Inside Diameter - Millimeter:
19.05
Color:
Black