16MEGATECH1000X50FT
Description
16MEGATECH 1000 X50FT HYDRAULIC HOSE ; POR MEGATECH 1000 HI-TEMP OIL-AIR RETURN
Part # 46574041
BDI # 1097282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
25.4
16MEGATECH G5TBX50FT
Description
16MEGATECH G5TB X50FT HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR RETURN 50/PACK
Part # 46574075
BDI # 1097286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue
16MEGATECHG5TB 150FT/REEL
Description
16MEGATECH G5TB XREEL HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 150FT/REL
Part # 46572188
BDI # 1097287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue
16MEGATECH1000 150FT/REEL
Description
16MEGATECH 1000 XREEL HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 150FT/REL
Part # 46572337
BDI # 1097283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
25.4
1INX400FT F5 AIR BLUE 300
Description
1INX400FT F5 AIR BLUE 300 HOSE ; POLYESTER FIBER 400FT/REL
Part # 20476821
BDI # 24576741
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
25.4
Color:
Blue