16RFS 165FT/REEL
Description
16RFS XREEL HYDRAULIC HOSE ; NON-RETURNABLE RFS RED FIRE SUPPRESSANT
Part # 16RFS 165FT/REEL
BDI # 1097479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
25.4
Color:
Red
70296 MULTI MASTER 16GMV MEGAFLEX 1XCTN
Description
16GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Part # 70296 MULTI MASTER 16GMV MEGAFLEX 1XCTN
BDI # 22285597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.8
Other Features:
300 PSI | 20.7 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100FT FUEL MASTER 150SD MEGAFLEX
Description
1X100 FUEL 150SD MEGAFLEX ; PETROLEUM HOSE NON-RETURNABLE
Part # 1X100FT FUEL MASTER 150SD MEGAFLEX
BDI # 22285321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
Bend Radius 1 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16G1H 165FT/REEL
Description
16G1H XREEL HYDRAULIC HOSE ; G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 16G1H 165FT/REEL
BDI # 1096887
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16G1HX50FT
Description
16G1H X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 16G1HX50FT
BDI # 1096886
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.41
Outside Diameter - Millimeter:
35.814
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black