1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX
Description
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE 100FT/REL
Part # 4696-0008
BDI # 22285025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Black
16CR2 700FT/BALE
Description
16CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 700FT/REL
Part # 46578854
BDI # 20525870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.1
Other Features:
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
16CR2 165FT/REEL
Description
16CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 165FT/REL
Part # 46578853
BDI # 20517593
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.1
Other Features:
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
1X5FT GS COOLANT AIR 100 HW
Description
1X5FT GS COOLANT AIR 100 HW HOSE ; 5FT/BOX
Part # 1X5FT GS COOLANT AIR 100 HW
BDI # 28385504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 2 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
25.4
Color:
Black
319MB GOLD MASTER AIR AND MP 1INX50FT
Description
3619 0239 ; 1IN 1000PSI HOSE
Part # 3619-0239
BDI # 18201624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 11 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Gold