Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2IN SPIRAFLEX YELLOW
Description
1-1/2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012467
BDI # 425247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
38.1
Color:
Yellow
1-1/4IN FLEXWING VERSAFUEL
Description
1-1/4IN FLEXWING VERSAFUEL HOSE ; PETROLEUM 100FT/REL
Part # 20339625
BDI # 424138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4IN GORILLA YELLOW 500
Description
1-1/4IN GORILLA YELLOW 500 HOSE ; MULTI-PURPOSE SBR PC 400FT/REL
Part # 20026306
BDI # 423814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
1 Aramid Yarn Spiral | High Oil Resistant | 250 To 400FT Reel
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
31.75
Color:
Yellow
1-1/2IN MIL-DTL-6000C AIRCRAFT 200PSI
Description
1-1/2" MIL-DTL-6000C AIRCRA' 200PSI ; FUEL AND OIL HOSE 120FT/REL
Part # 3336-0414
BDI # 18201924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Other Features:
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black