70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN
Description
70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN ; POR MULTIPURPOSE HOSE 100FT/REL
Part # 46882288
BDI # 22285613
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.3
Other Features:
160 PSI | 11 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
38.1
Color:
Black
1 1/2X100FT FUEL MASTER 150SD MEGAFLEX
Description
1 1/2X100' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 100FT/REL
Part # 4688-2031
BDI # 22285325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Other Features:
Bend Radius 1.5 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1 5/8X10FT 4663K FUEL FILL CORRUGATED 20
Description
1 5/8X10' 4663K FUEL FILL CORRUGATED 20 ; FUEL HOSE 200FT/REL
Part # 4663-3624
BDI # 22284131
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Other Features:
Bend Radius 5.5 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Industrial | Automobile | Truck | Bus
Inside Diameter - Millimeter:
41.275
Color:
Black
24GMVMMXCTN
Description
24GMVMMXCTN ; MULTIPURPOSE HOSE 1-1/2" SIZE
Part # 24GMVMMXCTN
BDI # 25160367
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Other Features:
High Tensile Textile With Steel Wire Helix
Inside Diameter - Millimeter:
38.1
Color:
Black
24GMVMMXCTN 1-1/2IN
Description
24GMVMMXCTN 1-1/2IN ; HYD HOSE
Part # 24GMVMMXCTN 1-1/2IN
BDI # 25160358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Other Features:
High Tensile Textile With Steel Wire Helix
Inside Diameter - Millimeter:
38.1
Color:
Black