1 1/2X200FT FUEL MASTER XTREME 150SD COR
Description
1-1/2X200 FUEL XTREM 150SD COR ; PETROLEUM HOSE NON-RETURNABLE
Part # 1 1/2X200FT FUEL MASTER XTREME 150SD COR
BDI # 22285365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Terminal Loading | In-Plant Operation
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4INX10FT 4663K MARINE 20PSI
Description
1-3/4X10 4663K FUEL FILL COR20 ; FUEL HOSE NON-RETURNABLE
Part # 1-3/4INX10FT 4663K MARINE 20PSI
BDI # 18201839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
44.45
Color:
Black
1 1/2X200FT FUEL MASTER 150SD SMOOTH CVR
Description
1-1/2X200 FUEL 150SD SMOOTH ; PETROLEUM HOSE NON-RETURNABLE
Part # 1 1/2X200FT FUEL MASTER 150SD SMOOTH CVR
BDI # 22285283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer of Refined Fuel | Oil and Other Petroleum Product | Oilfield Service Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX50FT SCORPION 600PSI
Description
1-1/2X50 MINE AIRDRILL 600HT ; NON-RETURNABLE MINING HOSE
Part # 1-1/2INX50FT SCORPION 600PSI
BDI # 18201502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Construction | Drilling | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4IN MIL-DTL-6000C AIRCRAFT 150PSI
Description
1-3/4X10 LOW PRES FUEL AND OIL 150 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 1-3/4IN MIL-DTL-6000C AIRCRAFT 150PSI
BDI # 18201925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Bend Radius 16 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
44.45
Color:
Black