WSB-200
Description
WSB-200 WATER SUCTION HOSE ; 2" RUBBER 150 PSI 100' ROLL
Part # WSB-200
BDI # 17274430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
High Tensile Wire Helix Embedded Between Layers of Textile Cord
Typical Use:
Construction Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN WATER SD 150/100
Description
2IN WATER SD 150/100 HOSE ; SBR 100FT/REL
Part # 20016407
BDI # 425274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
50.8
Color:
Black
32MEGATECH500X50FT
Description
32MEGATECH 500 X50FT HYDRAULIC HOSE ; POR MEGATECH 500 HIGH-TEMP
Part # 46570062
BDI # 1104206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
50.8
32MEGATECH500 100FT/CARTON
Description
32MEGATECH 500 XCTN HYDRAULIC HOSE ; POR MEGATECH 500 HIGH-TEMP 100FT/REL
Part # 46570205
BDI # 1104207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
50.8
2IN PROSPECTOR AIR 300
Description
2IN PROSPECTOR AIR 300 HOSE ; 50FT L 50FT/BOX
Part # 20020475
BDI # 423028
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Mining | Construction | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Yellow