SR1SN-32X200CL EN853 1SN
Description
SR1SN-32X200CL EN853 1SN HYDRAULIC HOSE ; 1181 200FT/COIL
Part # 20706753
BDI # 22776443
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
25" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
50.8
Color:
Black
SR1SN-32X100CL EN853 1SN
Description
SR1SN-32X100CL EN853 1SN HYDRAULIC HOSE ; 100FT/REL
Part # 20706728
BDI # 22083131
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
25" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX400FT FLEXWING CHEMRIN 150
Description
2INX400FT FLEXWING CHEMRIN 150 HOSE ; 400FT/REL
Part # 20168971
BDI # 24574862
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
6" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Inside Diameter - Millimeter:
50.8
Color:
Black | Brown
2-1/8INX50FT 75W MARINE MASTER
Description
2-1/8"X50' 75W MARINE MASTER ; COOLANT HOSE 50FT/REL
Part # 4175-0873
BDI # 1100135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
32G1H 120FT/CARTON
Description
32G1H XCTN HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID TYPE AT 120FT/REL
Part # 46570935
BDI # 1104069
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black