2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
32PB1175XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 3670-0809
BDI # 22284537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 Wire Braid | Burst Pressure 4700 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
50.8
Color:
Black
SR2SN-32X100CL EN853 2SN
Description
SR2SN-32X100CL EN853 2SN HYDRAULIC HOSE ; 100FT/REL
Part # 20706731
BDI # 22083163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
50.8
Color:
Black
SR2SN-32X200CL EN853 2SN
Description
SR2SN-32X200CL EN853 2SN HYDRAULIC HOSE ; 200FT/COIL
Part # 20706757
BDI # 22083165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
50.8
Color:
Black
32G2HX25FT
Description
32G2H X25FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46574332
BDI # 1104072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 4500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black